Zoro Homepage

Spst Open Fall Sw, 275Ci 210Co, Ms43306

  • Mfr # 43306

  • Zoro # G6472440


product price: $51.49
/ea

Key Features

Standards
CE Listed, UL Listed, VDE
Electrical Connection Type
Hardwired
Input Voltage
24 to 250V
Reset Type
Automatic Reset
Minimum Operating Temperature
20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43306
Zoro #
G6472440
UPC #
-
Country of Origin
Mexico

Dimensions

Sample Line Connection Size
1/4 in

Details

Item
Spst Open Fall Sw,275Ci 210Co,Ms43306
Standards
CE Listed, UL Listed, VDE
Electrical Connection Type
Hardwired
Input Voltage
24 to 250V
Reset Type
Automatic Reset
Minimum Operating Temperature
20 Degrees F
Contact Form
SPST
Sample Line Connector Type
Flare
Product Type
Fan Control
Maximum Operating Temperature
176 Degrees F

Description

Spst Open Fall Sw,275Ci 210Co,Ms43306, Contact Form SPST, Electrical Connection Type Hardwired, Input Voltage 24 to 250V, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature 20 Degrees F, Product Type Fan Control, Reset Type Automatic Reset, Sample Line Connection Size 1/4 in, Sample Line Connector Type Flare, Standards CE Listed, UL Listed, VDE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.