Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transformer, 40VA, 24V, 120/208/240V AC

  • Mfr # 44504

  • Zoro # G6474358


product price: $35.85
/ea

Key Features

Input Voltage - Transformer
120/208/240V AC
Output Voltage
24V
Power Rating
40VA
Mounting - Transformer
Foot
Overall Height
2.50 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
44504
Zoro #
G6474358
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
2.50 in.
Overall Width
3.00 in.
Overall Depth
3 in

Details

Item
Transformer
Input Voltage - Transformer
120/208/240V AC
Output Voltage
24V
Power Rating
40VA
Mounting - Transformer
Foot
Electrical Connection - Current Transformer
Wire Leads

Description

Transformer,120/208/240-24V 40Va

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.