Zoro Homepage

Transformer, 50VA, 24/120V, 208/240V

  • Mfr # 50380

  • Zoro # G6474498


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
208/240V
Output Voltage
24/120V
Power Rating
50VA
Mounting - Transformer
Foot Mount
Overall Height
3.40 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50380
Zoro #
G6474498
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3.40 in.
Overall Width
3.20 in.
Overall Depth
4.20 in

Details

Item
Transformer
Input Voltage - Transformer
208/240V
Output Voltage
24/120V
Power Rating
50VA
Mounting - Transformer
Foot Mount
Electrical Connection - Current Transformer
Wire Leads

Description

Transformer,208/240-120/24V 50Va Ft Mnt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.