Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Washdown Air Curtain, 12 3/4" D, 60" W

  • Mfr # STD260-2UA-OB-WD

  • Zoro # G010832094


product price: $4,833.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Phase
1
Number of Motors
2
Overall Depth
12 3/4 in
Overall Width
60 in
Heated/Not Heated
Not Heated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STD260-2UA-OB-WD
Zoro #
G010832094
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
12 3/4 in
Overall Width
60 in
Nozzle Width
2 1/2 in
Mounting Height for Insect Control
10 ft
Mounting Height for Temperature Control
12 ft
Mounting Hole Diameter
1/2 in
Overall Height
10 5/8 in
For Frame Opening Width
5 ft

Details

Item
Washdown Air Curtain
Phase
1
Number of Motors
2
Heated/Not Heated
Not Heated
Maximum Air Volume
2,743 cfm
Frequency
60 Hz
Series
STD2
Drive Type
Direct Drive
For Outdoor Use
Yes
Sound Level @ 10 ft
68 dBA
Full Load Current
10.2 A
Sanitation Certified
No
Motor Horsepower per Motor
1/2 hp
Electrical Connection
Hardwired
Control Type
Limit Switch
HEPA Air Cleaning
No
Number of Speeds
1
Profile Type
Standard Profile
Power Consumption
940 W
Ultraviolet Air Cleaning
No
Housing Material
Steel
Motor Enclosure
Totally Enclosed
Washdown
Yes
Assembly
Assembled
Standards
CSA, ETL Listed, UL Indoor, UL Outdoor
Motor IP Rating
IP54
Finish
Galvanized, Powder Coated
Maximum Air Velocity
2,633 fpm
Housing Color
Black
Maximum Speed
1,725 RPM
Nameplate Voltage
115V AC
Grille Material
Galvanized Steel

Description

Washdown Air Curtain, For Frame Opening Width 5 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 12 3/4 in, Overall Height 10 5/8 in, Overall Width 60 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 2,633 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 2,743 cfm, Nameplate Voltage 115V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 68 dBA, Housing Color Black, Phase 1, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.