Zoro Homepage

Washdown Air Curtain, 15 1/2" D, 96" W

  • Mfr # HV296-2UH-TS-WD

  • Zoro # G810832010


product price: $8,496.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Phase
3
Number of Motors
2
Overall Height
14 in
Mounting Hole Diameter
1/2 in
Assembly
Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HV296-2UH-TS-WD
Zoro #
G810832010
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
14 in
Mounting Hole Diameter
1/2 in
Mounting Height for Insect Control
12 ft
Overall Depth
15 1/2 in
Overall Width
96 in
Nozzle Width
3 in
Mounting Height for Temperature Control
14 ft
For Frame Opening Width
8 ft

Details

Item
Washdown Air Curtain
Phase
3
Number of Motors
2
Assembly
Assembled
Power Consumption
2,720 W
Drive Type
Direct Drive
Sound Level @ 10 ft
73 dBA
Control Type
Limit Switch
Sanitation Certified
No
Electrical Connection
Hardwired
Maximum Air Velocity
2,447 fpm
Full Load Current
3.2 A
Standards
CSA, ETL Listed, UL Indoor, UL Outdoor
Heated/Not Heated
Not Heated
Number of Speeds
1
Series
HV2
Housing Color
Silver
Maximum Speed
1,725 RPM
Motor Horsepower per Motor
1 hp
Motor IP Rating
IP54
Frequency
60 Hz
Maximum Air Volume
4,894 cfm
Housing Material
Steel
Finish
Galvanized, Powder Coated
Motor Enclosure
Totally Enclosed
Profile Type
Standard Profile
Washdown
Yes
For Outdoor Use
Yes
Grille Material
Galvanized Steel
Nameplate Voltage
460V AC

Description

Washdown Air Curtain, For Frame Opening Width 8 ft, Mounting Height for Temperature Control 14 ft, Overall Depth 15 1/2 in, Overall Height 14 in, Overall Width 96 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 2,447 fpm, Mounting Height for Insect Control 12 ft, Maximum Air Volume 4,894 cfm, Nameplate Voltage 460V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 73 dBA, Housing Color Silver, Phase 3, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.