Zoro Homepage

PolyethyleneFilm, 24inx100ftRoll

  • Mfr # SE101

  • Zoro # G816309516


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Overall Height
24 in
Overall Width
6 in
Overall Length
24 1/2 in
Product Type
Polyethylene Film
For Use With
SE100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE101
Zoro #
G816309516
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
24 in
Overall Width
6 in
Overall Length
24 1/2 in

Details

Item
POLY STENCIL ROLL
Product Type
Polyethylene Film
For Use With
SE100
Compatible Brand
MSSCLLC
Compatible Product Type
Stencil Express Cutting System

Description

POLY STENCIL ROLL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.