Pressure gauge, 100mm stainless steel case, brass internals, 1/2in lower mount, 0-400 psi
- Mfr # H20560P
- Zoro # G415547302
product price:
$
110.99
/ea
Free Shipping & Returns
Key Features
Gauge Case Material
Stainless Steel
Outside Diameter
3.94 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H20560P
- Zoro #
- G415547302
- UPC #
- -
- Country of Origin
- India
- Gauge Case Material
- Stainless Steel
Dimensions
- Outside Diameter
- 3.94 in
Description
Marsh Instruments Quality Gauges feature the exclusive recalibrator and the accuracy is within ±1in in the middle half of span. These gauges provide continuous service at an economical price.
- • Since 1865, Marsh gauges are ideal for Industrial aplications
- • Ideal for HVAC, Hydraulics, Chemical/Petrochemical and Power generation industries
- • Marsh Instruments Quality Gauges feature the exclusive recalibrator and the accuracy is within ±1" in the middle half of span.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.