Pressure Gauge, 1/4 in NPT, Bottom Location

  • Mfr # J7642P
  • Zoro # G615193965
product price: 
$
30.19
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Series
J76
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J7642P
Zoro #
G615193965
UPC #
-
Country of Origin
China
Item
Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Series
J76
Lens Material
Polycarbonate
Primary Scale Units
psi
Liquid-Filled Case
Yes
Panel-Mountable
No
Socket Material
Copper Alloy
Case Material
Stainless Steel
Case Color
Metallic
Standards
ASME B40.100
Sensor Material
Copper Alloy
Pressure Range Type
Compound
Dial Color
White
Pointer Color
Black
Process Connection Gender
Male
Field Fillable
Yes
Pointer Material
Aluminum
Includes Vent Plug
Yes
Accuracy Grade
ASME B40.100, ASME Grade B
Operating Temperature - Maximum
160 Degrees F
Pressure Gauge Type
Industrial Pressure Gauge
Case Liquid
Glycerin
Bezel Material
304 Stainless Steel
Non-Sparking
Yes
Primary Scale Color
Black
Primary Scale Pressure Measurement - Maximum
30 psi
Operating Temperature - Minimum
30 Degrees F
Scale Type
Dual
Removable Bezel
No
Secondary Scale Units
kPa

Dimensions

Process Connection Size
1/4 in
Case Diameter
2.67 in
Nominal Dial Diameter
2 1/2 in
Case Depth
0.94 in

Description

Pressure Gauge, Accuracy +/-3-2-3 Percent, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, Dry Dampening Feature Not Applicable, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case Yes, Panel-Mountable No, Socket Material Copper Alloy, Sensor Material Copper Alloy, Accuracy Grade ASME B40.100, ASME Grade B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews