Shop PIC GAUGES

Industrial Pressure Gauge, 0 to 6,000 psi, 3 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # SEP-102D-354S
  • Zoro # G7287307

product price: 
$
9.89
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Application
Commercial
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SEP-102D-354S
Zoro #
G7287307
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 1/2 in
Case Diameter
2.11 in
Manufacturer Warranty Length
1 yr
Case Depth
1.06 in
Nominal Dial Size
3 1/2 in
Nominal Dial Diameter
3 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Commercial
Gauge Case Material
Steel
Series
SEP 100
Lens Material
Plastic
Primary Pressure Range
0 to 6,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Secondary Range Values
0 to 400
Gauge Application
General-Purpose Case
Calibration Certificate Included
No
Socket Material
Copper Alloy
Includes
Plastic Case
Case Material
Steel
Case Color
Black
Gauge Primary Range Numbered Graduations
1000
Graduations
1000 psi
Connection Type
MNPT
Standards
ASME
Scale Type
Dual
Secondary Pressure Range
0 to 414
Pressure Gauge Type
Industrial Pressure Gauge
Cleaned for Oxygen Service
No
Accuracy Grade
ASME B40.100 Grade B
Primary Scale Minor Graduations
1,000
Dry Dampening Feature
None
Field Fillable
No
Gauge Case Liquid
None
Freeze Resistant Movement
No
Includes Vent Plug
No
Non-Sparking
No
Pointer Material
Aluminum
Dial Color
White
Vibration Resistance
None
Sensor Material
Copper Alloy
Includes Calibration Certificate
No
Includes Mounting Hardware
No
Accuracy Scale
Mid-Scale
Pressure Range Type
Pressure
Removable Bezel
No
Ambient Operating Temperature Range
-40 Degrees to 140 Degrees F
Process Connection Gender
Male
Pointer Color
Black
Primary Scale Numeric Increments
1,000
Secondary Scale Units
bar
Operating Temperature Range
-50 Degrees to 160 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible with Brand
Universal
Case Liquid
None
Secondary Scale Pressure Measurement - Maximum
414 bar
Compatible with Series
SEP 100
Operating Temperature - Minimum
-40 Degrees F
Secondary Scale Vacuum Measurement - Minimum
0 bar
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
140 Degrees F
Process Media Temperature - Maximum
140 Degrees F
Primary Scale Pressure Measurement - Maximum
6,000 psi
NEMA Enclosure Rating
No Enclosure
Secondary Scale Pressure Measurement - Minimum
0 bar
Secondary Scale Vacuum Measurement - Maximum
400 bar
Compatible Series
SEP 100

Description

Industrial Pressure Gauge, Nominal Dial Size 3 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 6,000, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.