Shop MARSH

Pressure Gauge, 1/4 in NPT, Bottom Location

  • Mfr # J7646P
  • Zoro # G015193978

product price: 
$
33.39
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Series
J76
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J7646P
Zoro #
G015193978
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Case Diameter
2.67 in
Nominal Dial Diameter
2 1/2 in
Case Depth
0.94 in

Details

Item
Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Series
J76
Lens Material
Polycarbonate
Primary Scale Units
psi
Liquid-Filled Case
Yes
Panel-Mountable
No
Case Material
Stainless Steel
Standards
ASME B40.100
Includes
Vent Plug
Case Color
Metallic
Socket Material
Copper Alloy
Dial Color
White
Process Connection Gender
Male
Pressure Range Type
Compound
Pointer Color
Black
Sensor Material
Copper Alloy
Removable Bezel
No
Operating Temperature - Maximum
160 Degrees F
Compatible with Brand
Universal
Pointer Material
Aluminum
Bezel Material
304 Stainless Steel
Field Fillable
Yes
Pressure Gauge Type
Industrial Pressure Gauge
Includes Calibration Certificate
No
Includes Vent Plug
Yes
Secondary Scale Units
kPa
Scale Type
Dual
Operating Temperature - Minimum
30 Degrees F
Case Liquid
Glycerin
NEMA Enclosure Rating
No Enclosure
Compatible with Series
Severe Service Gauge
Primary Scale Pressure Measurement - Minimum
0 kPa
Accuracy Grade
ASME B40.100, ASME Grade B
Primary Scale Pressure Measurement - Maximum
60 psi
Primary Scale Vacuum Measurement - Maximum
60 psi
Non-Sparking
Yes
Secondary Scale Pressure Measurement - Minimum
0 kPa
Secondary Scale Vacuum Measurement - Minimum
0 kPa
Primary Scale Color
Black

Description

Pressure Gauge, Accuracy +/-3-2-3 Percent, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, Dry Dampening Feature Not Applicable, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case Yes, Panel-Mountable No, Socket Material Copper Alloy, Sensor Material Copper Alloy, Accuracy Grade ASME B40.100, ASME Grade B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.