Shop MARSH

Pressure Gauge, 1/4 in NPT, Bottom Location

  • Mfr # J7646PE
  • Zoro # G115194004

product price: 
$
33.39
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Series
J76
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J7646PE
Zoro #
G115194004
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Case Diameter
2.67 in
Case Depth
0.94 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Series
J76
Lens Material
Polycarbonate
Primary Scale Units
psi
Liquid-Filled Case
Yes
Panel-Mountable
No
Case Color
Metallic
Standards
ASME B40.100
Case Material
Stainless Steel
Socket Material
Copper Alloy
Includes
Vent Plug
Pressure Range Type
Compound
Dial Color
White
Process Connection Gender
Male
Pointer Color
Black
Sensor Material
Copper Alloy
Compatible with Series
Severe Service Gauge
Secondary Scale Pressure Measurement - Minimum
0 kPa
NEMA Enclosure Rating
No Enclosure
Operating Temperature - Maximum
160 Degrees F
Primary Scale Vacuum Measurement - Maximum
60 psi
Includes Calibration Certificate
No
Pointer Material
Aluminum
Primary Scale Color
Black
Primary Scale Pressure Measurement - Maximum
60 psi
Scale Type
Dual
Pressure Gauge Type
Industrial Pressure Gauge
Compatible with Brand
Universal
Secondary Scale Units
kPa
Operating Temperature - Minimum
30 Degrees F
Primary Scale Pressure Measurement - Minimum
0 kPa
Case Liquid
Glycerin
Field Fillable
Yes
Accuracy Grade
ASME B40.100, ASME Grade B
Bezel Material
304 Stainless Steel
Secondary Scale Vacuum Measurement - Minimum
0 kPa
Removable Bezel
No
Non-Sparking
Yes
Includes Vent Plug
Yes
Compatible Series
Severe Service Gauge

Description

Pressure Gauge, Accuracy +/-3-2-3 Percent, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, Dry Dampening Feature Not Applicable, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case Yes, Panel-Mountable No, Socket Material Copper Alloy, Sensor Material Copper Alloy, Accuracy Grade ASME B40.100, ASME Grade B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.