Pressure Gauge, 1/4 in NPT, Bottom Location

  • Mfr # J7664P
  • Zoro # G915193955
product price: 
$
30.19
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Series
J76
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J7664P
Zoro #
G915193955
UPC #
-
Country of Origin
China
Item
Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Series
J76
Lens Material
Polycarbonate
Primary Scale Units
psi
Liquid-Filled Case
Yes
Panel-Mountable
No
Standards
ASME B40.100
Case Material
Stainless Steel
Socket Material
Copper Alloy
Case Color
Metallic
Pointer Color
Black
Process Connection Gender
Male
Pressure Range Type
Compound
Dial Color
White
Sensor Material
Copper Alloy
Pointer Material
Aluminum
Scale Type
Dual
Operating Temperature - Minimum
30 Degrees F
Non-Sparking
Yes
Bezel Material
304 Stainless Steel
Pressure Gauge Type
Industrial Pressure Gauge
Field Fillable
Yes
Primary Scale Color
Black
Operating Temperature - Maximum
160 Degrees F
Includes Vent Plug
Yes
Case Liquid
Glycerin
Removable Bezel
No
Primary Scale Pressure Measurement - Maximum
600 psi
Secondary Scale Units
kPa
Accuracy Grade
ASME B40.100, ASME Grade B

Dimensions

Process Connection Size
1/4 in
Case Diameter
2.67 in
Case Depth
0.94 in
Nominal Dial Diameter
2 1/2 in

Description

Pressure Gauge, Accuracy +/-3-2-3 Percent, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, Dry Dampening Feature Not Applicable, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case Yes, Panel-Mountable No, Socket Material Copper Alloy, Sensor Material Copper Alloy, Accuracy Grade ASME B40.100, ASME Grade B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.