Pressure gauge, 4.5in polypropyleneCase, stainless steel internals, 1/4in lower mount, 30into 30psi
Mfr # P5112
Zoro # G815547193
product price: $178.99
/ea
Free Shipping & Returns
Key Features
Gauge Case Material
Polypropolene
Outside Diameter
4.5 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P5112
Zoro #
G815547193
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
4.5 in
Details
Gauge Case Material
Polypropolene
Description
With over 155 years of proven experience, an extensive list of designs and options make the Marsh Instruments line of Process Gauges the intelligent and practical choice in process instrumentation. All case styles feature SAFECASE solid front construction.
- • Since 1865, Marsh gauges are ideal for Industrial aplications
- • All case styles feature SAFECASE solid front construction
- • Dry or Liquid Filled with micrometer pointer
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.