Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Stem (4"Od, Swvl, Black)

  • Mfr # 501629

  • Zoro # G602216271


product price: $17.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
501629
Zoro #
G602216271
UPC #
-
Country of Origin
United States

Description

Standard-Duty 4" Stem Caster Black Polyolefin Wheel And Hub;Castr Type: Swivel;Color: Black Wheel And Hub;Load Capacity: 272 Kg Per Set Of 4, 600 Lb Per Set Of 4;Load Heght: 4-5/8", 117 Mm;Material(S): Polyolefin Wheel And Hub;Mounting Stud Size: For 1-5/8" Tubing;Mounting Type: Stem;Type: Standard-Duty;Weight: 1.253 Lb;Wheel Diameter: 4", 102 Mm;Wheel Width: 15/16", 24 Mm;Width: 5/16" Axle Bolt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.