Shop All Brushes
Marshalltown
1 3/4 in W Masonry Brush, 6-1/2 in L Brush, White, Hardwood
Mfr # 829
Zoro # G4449252
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Color White
- Brush Length 6-1/2"
- Handle Length 6 3/4 in
- Bristle Material Tampico
- Handle Material Wood
Product Information
- Brand Marshalltown
- MFR # 829
- Zoro # G4449252
- UPC # 035965065207
- Country of Origin United States
- Category Brushes
Dimensions
Brush Length | 6-1/2" |
Handle Length | 6 3/4 in |
Bristle Length | 3 1/2 in |
Length (In.) | 8 in |
Size | 6-1/2 x 2 x 3-1/2 in |
Trim Length | 3-1/2" |
Width (In.) | 1 3/4 in |
Overall Length | 11 in |
Overall Width | 6 1/2 in |
Bristle Width | 6 1/2 in |
Details
Description
Masonry Brush, Body Material Wood, Bristle Length 3 1/2 in, Bristle Material Tampico, Bristle Width 6 1/2 in, Handle Length 6 3/4 in, Handle Material Wood, Includes Not Applicable, Overall Length 11 in, Overall Width 6 1/2 in, Product Type Masonry Brush
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUID-PLUMR Clog Destroyer + PipeGuard, Gel, 80 oz (00228)
- NOBLES/TENNANT VAC MOTOR - TD 36V 3STG 5.7, 4100-03 PARTS AND MATERIAL SALES, VMAX V-SERIES, INCL. GGASKT001 (9004054)
- IPS 24" x 180' Finish Line Pre-Folded Masking Film (XMF24)
- TOUGH GUY 36 in L Dust Mop, Slide On Connection, Cut-End, Gray/White, Cotton, 1TZF4 (1TZF4)
- TOUGH GUY Boiler Brush, 27 1/4 in L Handle, 2-3/4 in L Brush, Wood, Twisted Wire, 30 in L Overall (2XTE5)
- VIKAN 10-3/4"L Polyester Replacement Head Deck Brush (70416)
- TOUGH GUY 1/2 in W Wand Brush, Soft, 15 in L Handle, 9 in L Brush, Green, Plastic, 24 in L Overall (1YTL7)
- THE BRUSH MAN General Purpose Hand Brush, Brass Fill, 36PK (P8138B)
- BOARDWALK Toilet Brushes, Plastic, 19 in L Overall (BWK6217)
- HYDE 3/4" x 4-3/4" Stiff Wire Scrub Brush (46802)
- DISCO Blk Horse Hair Acid Brush 1/2"W 13/16"Trim 6"L 144 Bx PK144 (12195)
- Marshalltown Brushes