12 in Dust Pan, 20-Gauge Steel
- Mfr # DP12
- Zoro # G423361952
product price:Â
$
32.85
/ea
Key Features
Material
20-gauge steel
Length
12 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DP12
- Zoro #
- G423361952
- UPC #
- 35965003735
- Country of Origin
- China
Dimensions
- Length
- 12 in
Details
- Material
- 20-gauge steel
- Color
- Black
- Item
- Dust Pan
Description
Made of heavy 20-gauge steel, MARSHALLTOWN's Dust Pan is designed for easy construction site clean-up. It has corrugated ribs for added strength and a durable black baked enamel finish. This 12 in pan is the right size for any job.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.