Decorative Concrete Stamp
- Mfr # 18935
- Zoro # G423359669
product price:Â
$
659.99
/ea
Free Shipping & Returns
Key Features
Overall Width
18 in
Grout Line Depth - Maximum
1/8 in
Stamp Shape
Rectangular
Overall Length
72 in
Imprint Pattern
Wood Plank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18935
- Zoro #
- G423359669
- UPC #
- 035965089357
- Country of Origin
- United States
- Item
- Concrete Stamp
- Stamp Shape
- Rectangular
- Imprint Pattern
- Wood Plank
- Stamp Style
- Standard
- Product Type
- Concrete Stamp
Dimensions
- Overall Width
- 18 in
- Grout Line Depth - Maximum
- 1/8 in
- Overall Length
- 72 in
- Grout Line Depth - Minimum
- 1/8 in
- Overall Thickness
- 1 1/4 in
- Wire Rope Length
- 72 in
- Length
- 72 in
Description
Decorative Concrete Stamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.