Shop MARSHALLTOWN
See all product information
Create Account
12 X 5 Curry-Style Drywall Trowel, Plastering Trowel, Standard Mounting Style
- Mfr # 101CST
- Zoro # G223361947
product price:Â
$
91.29
/ea
Key Features
Length (In.)
12 in
Width (In.)
5 in
Color
Gold
Application
Drywall, Plastering, Stucco, EIFS
Mounting
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 101CST
- Zoro #
- G223361947
- UPC #
- 35965329613
- Country of Origin
- United States
- Color
- Gold
- Application
- Drywall, Plastering, Stucco, EIFS
- Item
- Drywall Trowel
- Mounting
- Standard
- Blade Material
- Stainless Steel
- Handle
- Camel back wooden handle
Dimensions
- Length (In.)
- 12 in
- Width (In.)
- 5 in
Description
The MARSHALLTOWN Curry-Style Trowels will help you achieve a professional quality finish on your plaster, stucco, and EIFS jobs. The proprietary golden stainless steel blade is designed to stay stiff and remain flat, holding its original shape longer. These trowels are offered in a variety of blade lengths ranging from 12 in to 16 in with a width of 5 in. They feature an aluminum alloy Xtralite mounting that is lightweight and durable. They come equipped with a smooth camel back wooden handle for user comfort. All variations of the MARSHALLTOWN Curry-Style Trowel are
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.