Shop MARSHALLTOWN
See all product information
Create Account
Drywall Trowel, Carbon Steel Finishing Trowel, 11inch Trowel
- Mfr # 912
- Zoro # G415733866
product price:Â
$
22.39
/ea
Key Features
Blade Material
Carbon Steel
Width (In.)
4 1/2"
Length (In.)
11"
Application
Drywall
Features
Plastic Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 912
- Zoro #
- G415733866
- UPC #
- 35965026222
- Country of Origin
- China
- Blade Material
- Carbon Steel
- Application
- Drywall
- Features
- Plastic Handle
Dimensions
- Width (In.)
- 4 1/2"
- Length (In.)
- 11"
Description
Drywall Trowel, Carbon Steel Finishing Trowel, 11inch Trowel
- Carbon Steel blade material
- Choose QLT or WAL-BOARD TOOLS brand
- Comes in a variety of different sizes
- Handle choices: wood, plastic, or soft grip
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.