24 in Flat Wire Texture Broom; 3/8 in, 5/8 in, 1/2 in, 3/4 in, 1-1/4 inspacing Louisiana DOT Spec
- Mfr # 18730
- Zoro # G223361879
product price:Â
$
259.99
/ea
Free Shipping & Returns
Key Features
Includes
Threaded handle adapter installed
Block Width
24 in
Block Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18730
- Zoro #
- G223361879
- UPC #
- 35965087308
- Country of Origin
- United States
- Includes
- Threaded handle adapter installed
- Item
- Flat Wire Texture Broom
- Block Material
- Aluminum
Dimensions
- Block Width
- 24 in
Description
This version of the MARSHALLTOWN Flat Wire Broom is for those concrete finishers in states with specific groove requirements for roadways, bridges, and ramps for water drainage and added traction. We offer a Louisiana standard, South Dakota Standard, and two Indiana standards (A or B) depending on your needs. All broom options come with a threaded handle adapter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.