24 in Rough Surface Floor Broom, Includes 60 in Threaded Handle
- Mfr # 6419
- Zoro # G823361897
product price:Â
$
56.55
/ea
Key Features
Includes
Includes 60" x 1-1/8-in threaded handle
Width
3 in
Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6419
- Zoro #
- G823361897
- UPC #
- 35965064194
- Country of Origin
- United States
Dimensions
- Width
- 3 in
- Length
- 24 in
Details
- Includes
- Includes 60" x 1-1/8-in threaded handle
- Item
- Floor Broom
Description
The MARSHALLTOWN 24 in Rough Surface Floor Brooms have bristles that are ideal for sweeping wet or dry accumulations of sand or dirt from rough concrete or asphalt surfaces. The rough bristles won’t soften when exposed to water, oil, or grease. All Floor Brooms come with a 60 in x 1 1/8 in threaded handle and have 3 in long coarse brown styrene bristles set in clear, lacquered half-round hardwood block. These brooms are
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.