HIT Replacement Bolt Cutter Head for BC14, 14 in
- Mfr # 12788
- Zoro # G023361895
product price:Â
$
87.59
/ea
Key Features
Size
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12788
- Zoro #
- G023361895
- UPC #
- 35965027885
- Country of Origin
- Japan
Dimensions
- Size
- 14 in
Details
- Item
- Bolt Cutter
Description
HIT Heavy Duty Bolt Cutters are great for general purpose cutting of medium steel and soft bolts as well as rods and chairs. This tool can also cut metal with a hardness rating of up to Brinell 400/Rockwell C42. The heavy-duty cutting jaws come with precision cutting edges for extended tool life and are available in a range of sizes between 14 to 42 inches.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.