Shop MARSHALLTOWN
See all product information
Create Account
24 in Semi-Smooth Surface Floor Broom, Includes 60 in Threaded Handle
- Mfr # 6417
- Zoro # G023361963
product price:Â
$
60.85
/ea
Key Features
Includes
Includes 60" x 15/16" threaded handle
Width
3 in
Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6417
- Zoro #
- G023361963
- UPC #
- 35965064170
- Country of Origin
- United States
- Item
- Floor Broom
- Includes
- Includes 60" x 15/16" threaded handle
Dimensions
- Width
- 3 in
- Length
- 24 in
Description
The MARSHALLTOWN 24 in Semi-Smooth Surface Floor Brooms works great as a daily broom and used to sweep semi-smooth dry floors. This broom has 3 in long select black Tampico fiber bristles set in clear lacquered half-round hardwood block that make the cleaning job easy. The broom comes with a 60 in x 15/16 in threaded and are
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.