24 in Smooth Surface Floor Broom, Includes 60 in Threaded Handle
- Mfr # 6416
- Zoro # G923361995
product price:Â
$
63.15
/ea
Key Features
Includes
Includes 60" x 1-1/8-in threaded handle
Block Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6416
- Zoro #
- G923361995
- UPC #
- 35965064163
- Country of Origin
- United States
- Includes
- Includes 60" x 1-1/8-in threaded handle
- Item
- Floor Broom
Dimensions
- Block Width
- 24 in
Description
The MARSHALLTOWN 24 in Smooth Surface Floor Brooms work great to sweep up the finest dirt or grit, making it ideal for sweeping smooth, highly polished floors. This Smooth Surface Broom should not be used with any oil-based sweeping compound. All Floor Brooms come with a 60 in x 15/16 in threaded handle and have fibers that are set in a clear lacquered half-round hardwood block. These Concrete Brooms are
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.