Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Inch Roller Paint Pail, Holds 1 Quart, Brush Magnet, Roller Magenets, Painting Tools

  • Mfr # 4RP

  • Zoro # G522379537


product price: $18.99
/ea

Key Features

Capacity
1 Quart
Material
Solvent-resistant, non-stick material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4RP
Zoro #
G522379537
UPC #
035965326100
Country of Origin
China

Details

Capacity
1 Quart
Item
Paint Pail
Material
Solvent-resistant, non-stick material

Description

The MARSHALLTOWN 4” Roller Paint Pail brings convenience to your next painting job. It holds up to a quart of paint and features a pronounced pour spout on each corner to easily transfer the paint. The brush magnet creates an optimal resting spot for paint brushes up to 3”, while the two magnetic roller rests on each side of the pail hold rollers up to 4-1/2” out of the paint. This product also has two wiping blades for removing excess paint from a loaded paint brush and a roll-off ramp suitable for rollers up to 4-1/2”. The 4” Roller Paint Pail is comfortable to use and has an adjustable nylon cinch strap to fit any size hand. Liners are sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.