Zoro Homepage

4 Inch Roller Paint Pail Liners, Quick and Easy Clean Up, Painting Tools, 3PK

  • Mfr # 4RPL3

  • Zoro # G322379522


product price: $9.89
/pk 3, $3.30/ea

Key Features

Capacity
1 Quart
Material
Plastic
For Use With
Fits the MARSHALLTOWN Paint Pail, Part #4RP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4RPL3
Zoro #
G322379522
UPC #
035965326117
Country of Origin
China

Details

Capacity
1 Quart
Item
Paint Pail Liners
Material
Plastic
For Use With
Fits the MARSHALLTOWN Paint Pail, Part #4RP

Description

The MARSHALLTOWN 4” Roller Paint Pail Liners fit our 4” Roller Paint Pail and allow for quick and easy clean up between projects or color changes, saving you time. Available in a pack of 3 disposable liners.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.