48 in Flat Wire Texture Broom; 7/8 in Tine Spacing
- Mfr # 14863
- Zoro # G623361936
product price:Â
$
399.99
/ea
Free Shipping & Returns
Key Features
Block Material
Aluminum
Block Width
48 in
Includes
Threaded handle adapter installed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14863
- Zoro #
- G623361936
- UPC #
- 35965048637
- Country of Origin
- United States
- Item
- Flat Wire Texture Broom
- Block Material
- Aluminum
- Includes
- Threaded handle adapter installed
Dimensions
- Block Width
- 48 in
Description
The MARSHALLTOWN Flat Wire Brooms are specially designed with durable steel tines to create uniform grooves in concrete roadways, bridges, and ramps for added water drainage and traction. The machined aluminum tubing won’t warp or crack. Each broom comes with a threaded handle adapter installed. This adapter can be removed and a clevis end handle used.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.