Shop MARSHALLTOWN
See all product information
Create Account
ADA Compliant Concrete Stamp
- Mfr # 18293
- Zoro # G223354482
product price:Â
$
697.99
/ea
Free Shipping & Returns
Key Features
Grout Line Depth - Minimum
3/16 in
Stamp Shape
Square
Grout Line Depth - Maximum
3/16 in
Standards
ADA Compliant
Overall Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18293
- Zoro #
- G223354482
- UPC #
- 035965082938
- Country of Origin
- United States
- Item
- Concrete Stamp
- Stamp Shape
- Square
- Standards
- ADA Compliant
- Imprint Pattern
- Curb and Crosswalk Warning
- Stamp Style
- Standard
- Product Type
- Concrete Stamp
Dimensions
- Grout Line Depth - Minimum
- 3/16 in
- Grout Line Depth - Maximum
- 3/16 in
- Overall Length
- 24 in
- Overall Thickness
- 1 1/4 in
- Overall Width
- 48 in
- Wire Rope Length
- 24 in
- Length
- 24 in
Description
ADA Compliant Concrete Stamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.