Shop MARSHALLTOWN
See all product information
Create Account
Decorative Concrete Stamp
- Mfr # 18094
- Zoro # G623353696
product price:Â
$
398.99
/ea
Free Shipping & Returns
Key Features
Overall Thickness
1 1/4 in
Overall Width
24 in
Stamp Style
Standard
Stamp Shape
Square
Overall Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18094
- Zoro #
- G623353696
- UPC #
- 035965080941
- Country of Origin
- United States
Dimensions
- Overall Thickness
- 1 1/4 in
- Overall Width
- 24 in
- Overall Length
- 24 in
- Grout Line Depth - Maximum
- 1/2 in
- Grout Line Depth - Minimum
- 1/2 in
- Wire Rope Length
- 24 in
- Length
- 24 in
Details
- Stamp Style
- Standard
- Stamp Shape
- Square
- Product Type
- Concrete Stamp
- Item
- Concrete Stamp
- Imprint Pattern
- Slate
Description
Decorative Concrete Stamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.