Aluminum Hawk, 13 x 13 In, Wood Handle
Mfr # AH659
Zoro # G4436144
product price: $28.79
/eaKey Features
Length (In.)
13 in
Handle Material
Wood
Application
To Hold Mortar Or Drywall Mud During Application
Number of Pieces
2
Includes
Sponge Callus Preventer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AH659
Zoro #
G4436144
UPC #
035965046596
Country of Origin
China
Dimensions
Length (In.)
13 in
Width (In.)
13 in
Overall Length
13 in
Overall Width
13 in
Details
Item
Drywall/Masonry Hawk
Handle Material
Wood
Application
To Hold Mortar Or Drywall Mud During Application
Number of Pieces
2
Includes
Sponge Callus Preventer
Construction
Heavy Gauge Hard-Rolled Aluminum With Wood Handle
For Use With
Mortar, Drywall Mud, Brick Trowels, Taping Knives, Putty Knives
Characteristics
Lightweight, Smoothed and Rounded Edges
Blade Material
Aluminum
Blade Shape
Square
Description
Drywall/Masonry Hawk, Blade Material Aluminum, Blade Shape Square, Handle Material Wood, Overall Length 13 in, Overall Width 13 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.