Shop MARSHALLTOWN
See all product information
Create Account
Mason's Line, Archaeology Line, Braided Nylon, 250 feet Line, No 18, Yellow
- Mfr # 632
- Zoro # G015795257
product price:Â
$
12.49
/ea
Key Features
Features
Braided Nylon;
Length (In.)
250'
Material
Nylon
Application
Masonry
Size
#18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 632
- Zoro #
- G015795257
- UPC #
- 35965065825
- Country of Origin
- Mexico
Dimensions
- Length (In.)
- 250'
- Size
- #18
Details
- Features
- Braided Nylon;
- Material
- Nylon
- Application
- Masonry
- Color
- Yellow
Description
Mason's Line, Archaeology Line, Braided Nylon, 250 feet Line, #18, Yellow
- Come in Bonded, Braided, or Twisted Mason's Line
- Durable through a variety of substances
- Choose #18 or #21 line
- Pick your choice of color
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.