Shop MARSHALLTOWN
See all product information
Create Account
Carbon Steel Hand Edger, Concrete Edger, Curved & Straight Edger, 6 x 3 inch Edger, 3/8 inch Radius
- Mfr # 176D
- Zoro # G415795109
product price:Â
$
15.29
/ea
Key Features
Material
Carbon Steel
Blade Material
High Carbon Steel
Radius
3/8"
Handle
DuraSoft
Features
DuraSoft Handle; Curved & Straight Ends; 3/8" Radius; 1/2" Lip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 176D
- Zoro #
- G415795109
- UPC #
- 35965041508
- Country of Origin
- United States
- Type
- Curved & Straight
- Material
- Carbon Steel
- Blade Material
- High Carbon Steel
- Handle
- DuraSoft
- Features
- DuraSoft Handle; Curved & Straight Ends; 3/8" Radius; 1/2" Lip
- Application
- Concrete
Dimensions
- Radius
- 3/8"
- Blade Size
- 6" x 3"
Description
Carbon Steel Hand Edger, Concrete Edger, Curved & Straight Edger, 6 x 3in. Edger, 3/8in. Radius
- High carbon steel blade
- Choose a curved end, straight end, or curved/straight end style
- All have a comfortable DuraSoft® handle
- Choose blade size, radius size, and lip size
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.