Coke Trowel, Duck Bill, 10 x 2 in
Mfr # 73
Zoro # G5019095
product price: $46.15
/eaKey Features
Type
Duck Bill
End Type
Rounded
Length (In.)
10 in
Material
Steel
Characteristics
Single Forged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73
Zoro #
G5019095
UPC #
035965006736
Country of Origin
United States
Dimensions
Length (In.)
10 in
Width (In.)
2 in
Blade Length
10 in
Blade Width
2 in
Handle Length
5 in
Details
Item
Coke Trowel
Type
Duck Bill
End Type
Rounded
Material
Steel
Characteristics
Single Forged
For Use With
Masonry Tools
Handle
Wood
Handle Material
Wood
Product Type
Coke Trowel
Handle Style
Tapered
Blade Shape
Round
Compatible Primary Material
Masonry
Notch Shape
Flat
Blade Material
Carbon Steel
Description
The Marshalltown 73 Coke Trowel is the perfect tool for working with concrete. It is made of steel and has a rounded end that provides you with better control while smoothing out concrete. This 10 in. x 2 in. trowel has a duck bill type, which makes it easy to smooth out wet concrete. The single forged construction ensures that this trowel will be durable and long lasting. Its wood handle provides you with a comfortable grip while its rounded end prevents any gouging or scratching on the surface of your work piece. You can trust the Marshalltown Concrete Trowel to provide you with an excellent finish every time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.