Fully Rounded Finishing Trowel, Concrete Finishing Trowel, High Carbon Steel, 18 x 4 inch Trowel
- Mfr # MXS81FR
- Zoro # G015795103
product price:Â
$
66.59
/ea
Key Features
Width (In.)
4"
Material
High Carbon Steel
Application
Concrete
Features
Wood Handle; Fully Rounded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MXS81FR
- Zoro #
- G015795103
- UPC #
- 35965035248
- Country of Origin
- United States
Dimensions
- Length (In.)
- 18"
- Width (In.)
- 4"
Details
- Material
- High Carbon Steel
- Application
- Concrete
- Features
- Wood Handle; Fully Rounded
Description
Fully Rounded Finishing Trowel, Concrete Finishing Trowel, High Carbon Steel, 18 x 4 inch Trowel
- High carbon steel or blue steel blade material
- Round blade shape
- Pick from a variety of sizes
- Choose a DuraSoft®, DuraCork®, or wood handle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.