Shop MARSHALLTOWN
See all product information
Create Account
Concrete Finishing Broom, Poly Fiber Bristles, 36 in.
- Mfr # RED700964
- Zoro # G923361926
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Bristle Material
3-inch poly fibers
Block Width
36 in
Includes
Threaded bracket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RED700964
- Zoro #
- G923361926
- UPC #
- 755719128087
- Country of Origin
- China
- Bristle Material
- 3-inch poly fibers
- Includes
- Threaded bracket
- Item
- Concrete Finishing Broom
Dimensions
- Block Width
- 36 in
Description
The QLT Poly Concrete Broom is used to brush concrete after floating. The poly fiber bristles leave a quality finish on concrete surfaces. With a lightweight aluminum frame and threaded bracket, this Broom is perfect for those looking for a professional finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.