Shop MARSHALLTOWN
See all product information
Concrete Finishing Trowel, Finishing Trowel, Carbon Steel Trowel, Concrete Trowel, 16 x 4 Trowel
Mfr # 994S
Zoro # G015795080
product price:Â $19.59
/eaKey Features
Width (In.)
4"
Material
Stainless Steel
Application
Concrete
Features
Wood Handle
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
994S
Zoro #
G015795080
UPC #
35965032964
Country of Origin
China
Dimensions
Length (In.)
14"
Width (In.)
4"
Details
Material
Stainless Steel
Application
Concrete
Features
Wood Handle
Description
Concrete Finishing Trowel, Finishing Trowel, Carbon Steel Trowel, Concrete Trowel, 16 x 4 Trowel
- Cast aluminum mounting
- Tempered, polished stainless steel blade
- Blade sizes: 12"x4" and 14"x4"
- Square shank prevents handle from turning
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.