Shop MARSHALLTOWN

Concrete Finishing Trowel, High Carbon Steel Trowel, Concrete Trowel, 12 x 4 inch Trowel

  • Mfr # MX62

  • Zoro # G815795105


product price:  $49.21
/ea

Key Features

End Type
Finishing
Length (In.)
12"
Width (In.)
4"
Material
High Carbon Steel
Blade Width
4"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MX62
Zoro #
G815795105
UPC #
35965032063
Country of Origin
United States

Dimensions

Length (In.)
12"
Width (In.)
4"
Blade Width
4"
Blade Length
12"

Details

End Type
Finishing
Material
High Carbon Steel
Application
Concrete
Features
Wood Handle
Handle Style
Straight Wood

Description

Concrete Finishing Trowel, High Carbon Steel Trowel, Concrete Trowel, 12 x 4 inch Trowel


  • Comes in high carbon, bright stainless, gold stainless, or blue steel
  • A lightweight Xtralite® mounting
  • Choose between DuraSoft®, DuraCork®, or wood handles
  • Made in the USA with Global Materials

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.