Shop HUSQVARNA
See all product information
Create Account
Floating and Finishing Trowel Blade, PK4
- Mfr # 540211501
- Zoro # G323362509
product price:Â
$
139.99
/pk of 4, $35.00/ea
Free Shipping & Returns
Key Features
Blade Material
Steel
For Use With
24 in Trowel
Blade Length
9 3/16 in
Blade Width
5 in
Blade Type
Combination Blade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 540211501
- Zoro #
- G323362509
- UPC #
- 805544740135
- Country of Origin
- China
- Blade Material
- Steel
- Item
- Floating and Finishing Trowel Blade
- For Use With
- 24 in Trowel
- Blade Type
- Combination Blade
- Compatible Manufacturer Part Number
- 967928801
- Compatible Product Type
- 24 in Trowel
Dimensions
- Blade Length
- 9 3/16 in
- Blade Width
- 5 in
Description
Floating and Finishing Trowel Blade, Blade Type Combination Blade, Blade Length 9 3/16 in, For Use With 24 in Trowel, Blade Material Steel, Blade Width 5 in, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.