Concrete Finishing Trowel, Stainless Steel, 16 x 4 inch Trowel
- Mfr # FT164
- Zoro # G315795179
product price:Â
$
29.89
/ea
Key Features
Width (In.)
4"
Material
High Carbon Steel
Blade Width
4"
Blade Length
16"
Application
Concrete
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FT164
- Zoro #
- G315795179
- UPC #
- 35965011044
- Country of Origin
- China
- Material
- High Carbon Steel
- Application
- Concrete
- Features
- Soft Grip Handle
- Blade Mounting
- Spot Welded
- Handle Style
- Soft Grip
Dimensions
- Length (In.)
- 16"
- Width (In.)
- 4"
- Blade Width
- 4"
- Blade Length
- 16"
Description
Concrete Finishing Trowel, Stainless Steel, 16 x 4 inch Trowel
- Cast aluminum mounting
- Tempered, polished stainless steel blade
- Blade sizes: 12"x4" and 14"x4"
- Square shank prevents handle from turning
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.