Shop GENIUS TOOLS
Create Account
3/16in Hex Screwdriver 180mmL
- Mfr # 593+3712
- Zoro # G723584563
original price:Â $9.64 , new price: $8.68 , 9 percent off
new price:Â
$
8.68
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 593+3712
- Zoro #
- G723584563
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver 3/16 Inch Drive 180mm Length Ergonomic Handle - 593+3712 Professional Hex Screwdriver This 3/16in hex screwdriver is built for controlled fastening where a hex tip and steady hand feel matter. With a 180mm overall length, it offers practical reach while keeping the tool balanced for accurate turning. The shaft is made from Chromium-vanadium steel alloy for strength and anti-corrosive properties. A treated shaft supports heavy-duty durability, while the ergonomic hard impact plastic handle is shaped for a secure, comfortable grip during repeated use. Key Benefits 3/16in hex screwdriver tip supports consistent engagement and controlled turning. 180mm overall length balances reach and handling in tight work areas. Chromium-vanadium steel alloy provides high strength and anti-corrosive protection. Treated shaft increases durability for tough applications and long service life. Ergonomic hard impact plastic handle helps reduce hand fatigue over extended use. Meets or exceeds ANSI standards for quality expectations and dependable performance. Designed and made for professional technicians, this screwdriver focuses on durability, comfort, and dependable performance under heavy use. Its corrosion-resistant steel alloy construction and reinforced shaft help it hold up in demanding conditions, while the ergonomic handle supports confident control when precision matters.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.