Concrete Groover, SS, 6"L, Groove1/2"x1/2"
- Mfr # 180D
- Zoro # G0774821
product price:Â
$
20.99
/ea
Key Features
Length
6
Width
3
Material
Stainless Steel
Blade Width
3 in
Blade Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 180D
- Zoro #
- G0774821
- UPC #
- 035965041027
- Country of Origin
- United States
- Item
- Concrete Groover
- Material
- Stainless Steel
- Blade Material
- Stainless Steel
- Handle
- DuraSoft(R)
- Handle Material
- DuraSoft
- Product Type
- Groover
Dimensions
- Length
- 6
- Width
- 3
- Blade Width
- 3 in
- Radius
- 1/4 in
- Groove Depth
- 1/2 in
- Groove Width
- 1/2 in
- Blade Length
- 6 in
- Handle Length
- 4 1/2 in
- Curve Radius
- 1/4 in
Description
This Marshalltown 180D Concrete Groover is a great addition to your tool kit. The stainless steel construction means it will last a long time, and the groover's 1/2 in. wide groove can be used for both edge work and small grooves. This limited-time deal features a DuraSoft handle with a six inch straight wireway. Its radius of 1/4 in. allows you to make smooth curves and corners on the edges of your concrete slabs. You can use this groover for either edge work or small grooves because of its 1/2 in. wide groove depth. If you are looking for an easy way to shape concrete surfaces, this Marshalltown Concrete Groover is just what you need.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.