Stainless Steel Hand Edger, Concrete Edger, Straight End, 6 x 3 1/2 inch Edger, 3/8 inch Radius
- Mfr # CE505S
- Zoro # G215795224
product price:Â
$
15.99
/ea
Key Features
Type
Straight
Material
Stainless Steel
Blade Material
Stainless
Radius
3/8"
Handle
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CE505S
- Zoro #
- G215795224
- UPC #
- 35965038904
- Country of Origin
- United States
Dimensions
- Radius
- 3/8"
- Blade Size
- 6" x 3 1/2"
Details
- Type
- Straight
- Material
- Stainless Steel
- Blade Material
- Stainless
- Handle
- Wood
- Features
- Wood Handle; 3/8" Radius; 1/2" Lip; Straight End
- Application
- Concrete
Description
Stainless Steel Hand Edger, Concrete Edger, Straight End, 6 x 3 1/2 inch Edger, 3/8 inch Radius
- Blade made from stainless steel
- Choose between a wood or plastic handle
- Pick from a variety of sizes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.