Concrete Hand Edger, Blue Steel Hand Edger, Straight End Edger, 9 x 6 inch Edger, 1/2 inch Radius

  • Mfr # 166BD

  • Zoro # G915795104


product price:  $23.79
/ea

Key Features

Material
Blue Steel
Radius
1/2"
Handle
DuraSoft
Application
Concrete
Features
DuraSoft Handle; Straight Ends; 1/2" Radius; 5/8" Lip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
166BD
Zoro #
G915795104
UPC #
035965041614
Country of Origin
United States

Dimensions

Radius
1/2"
Blade Size
9" x 6"

Details

Material
Blue Steel
Handle
DuraSoft
Application
Concrete
Features
DuraSoft Handle; Straight Ends; 1/2" Radius; 5/8" Lip

Description

Concrete Hand Edger, Blue Steel Hand Edger, Straight End Edger, 9 x 6 inch Edger, 1/2 inch Radius


  • Blue steel blade
  • Choose a curved or straight end style
  • All have a comfortable DuraSoft® handle
  • Choose blade size, radius size, and lip size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.