Concrete Hand Edger, Stainless Hand Edger, Straight End Edger, 8 x 6 inch Edger, 3/8 inch Radius

  • Mfr # 185SSD

  • Zoro # G915795210


product price: $35.44
/ea

Key Features

Type
Straight
Blade Material
Stainless
Handle
DuraSoft
Radius
3/8"
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
185SSD
Zoro #
G915795210
UPC #
035965042864
Country of Origin
United States

Dimensions

Radius
3/8"
Blade Size
8" x 6"

Details

Type
Straight
Blade Material
Stainless
Handle
DuraSoft
Material
Stainless Steel
Application
Concrete
Features
DuraSoft Handle; Straight Ends; 3/8" Radius; 1/2" Lip

Description

Concrete Hand Edger, Stainless Hand Edger, Straight End Edger, 8 x 6 inch Edger, 3/8 inch Radius


  • Stainless steel blade
  • Choose a curved or straight end style
  • All have a comfortable DuraSoft® handle
  • Choose blade size, radius size, and lip size

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.