Concrete Mixer, 3 Cu. Ft., Electric, 1/2HP (Discontinued)
- Mfr # MIX61111
- Zoro # G8481085
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MIX61111
Zoro #
G8481085
UPC #
035965272414
Country of Origin
United States
Dimensions
Wheel Dia.
10 in
Size
3 cu. ft.
Overall Height
48"
Wheel Width
2 3/4 in
Overall Length
46"
Drum Dia.
24 in
Overall Width
30"
Wheel Diameter
10 in
Details
Item
Concrete Mixer
Drum Material
Steel
HP
1/2
Motor
1/2 HP Electric
Net Weight
270 lbs.
Includes
Hand Tow Kit
Features
Drum Lock Allows The Operator To Secure The Drum In One Of Five Positions. Quad-mixing System Utilizes A Four-piece, Replaceable Paddle And Blade Combination That Creates Four Different Mixing Patterns For A More Consistent Mix.
Drum Gauge
12
Frame
Welded Steel
Drum Opening
15-1/4"
Locking System
Steel Lever/ Drum Lock
Axle Type
Rigid
Wheels
Semi-Pneumatic
Handles
Fixed
Description
Concrete Mixer, Drum Material Steel, Frame Welded Steel, Axle Type Rigid
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.