Concrete Mixer, 3 Cu. Ft., Electric, 1/2HP (Discontinued)
- Mfr # MIX61112
- Zoro # G7490865
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MIX61112
Zoro #
G7490865
UPC #
035965272421
Country of Origin
United States
Dimensions
Size
3 cu. ft.
Overall Length
46"
Drum Dia.
24 in
Overall Width
30"
Overall Height
48"
Details
Item
Concrete Mixer
Drum Material
Steel
HP
1/2
Motor
1/2 HP Electric
Drum Opening
15-1/4"
Net Weight
232 lbs.
Handles
Fixed
Features
Drum Lock Allows The Operator To Secure The Drum In One Of Five Positions. Quad-mixing System Utilizes A Four-piece, Replaceable Paddle And Blade Combination That Creates Four Different Mixing Patterns For A More Consistent Mix.
Frame
Welded Steel
Locking System
Steel Lever/ Drum Lock
Drum Gauge
12
Description
Concrete Mixer, Drum Material Steel, Frame Welded Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.