Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MIX59015C
Zoro #
G5036647
UPC #
755719116428
Country of Origin
United States
Dimensions
Size
3 cu. ft.
Overall Height
51"
Drum Dia.
24 in
Overall Width
29"
Overall Length
44"
Details
Item
Concrete Mixer
Drum Material
Steel
Drum Opening
15-1/4"
Locking System
Steel Lever/Drum Lock
Wheels
No
Drum Gauge
12
Frame
Blue Welded Steel
Axle Type
Single Steel
Net Weight
245 lb.
Handles
1
Description
Concrete Mixer, Drum Material Steel, Frame Blue Welded Steel, Axle Type Single Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.