Concrete Texture Roller
- Mfr # 25249
- Zoro # G623356574
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Roller Width
9 in
Kit Contents
Roller
Product Type
Texture Roller
Compatible Product Type
Accepts Standard Threaded Handle
Imprint Pattern
Heavy Slate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25249
- Zoro #
- G623356574
- UPC #
- 755719175760
- Country of Origin
- United States
Dimensions
- Roller Width
- 9 in
Details
- Kit Contents
- Roller
- Product Type
- Texture Roller
- Item
- Concrete Texture Roller
- Compatible Product Type
- Accepts Standard Threaded Handle
- Imprint Pattern
- Heavy Slate
Description
Concrete Texture Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.