Shop MARSHALLTOWN
See all product information
Create Account
Decorative Concrete Roller
- Mfr # 25234
- Zoro # G723359581
product price:Â
$
1,405.99
/ea
Free Shipping & Returns
Key Features
For Push Button Adapter Size
1 3/4 in
Compatible Product Type
Male Threaded Adapter-Push Button Handle
Roller Width
12 1/4 in
Kit Contents
(2) Weights, Frame with Weight Poles, Push-Button Adapter, Roller
Imprint Pattern
Royal Slate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25234
- Zoro #
- G723359581
- UPC #
- 755719172684
- Country of Origin
- United States
- Item
- Decorative Concrete Roller
- Compatible Product Type
- Male Threaded Adapter-Push Button Handle
- Kit Contents
- (2) Weights, Frame with Weight Poles, Push-Button Adapter, Roller
- Imprint Pattern
- Royal Slate
- Product Type
- Rock 'N' Roller(R)
Dimensions
- For Push Button Adapter Size
- 1 3/4 in
- Roller Width
- 12 1/4 in
Description
Decorative Concrete Roller
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.