Shop MARSHALLTOWN
See all product information
Create Account
47 in Aluminum Combo Screed, Concrete Screed
- Mfr # 13741
- Zoro # G923361933
product price:Â
$
86.69
/ea
Key Features
For Use With
Fresh Concrete
Application
Concrete Finishing
Blade Material
Aluminum
Length
47 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13741
- Zoro #
- G923361933
- UPC #
- 35965037419
- Country of Origin
- United States
- For Use With
- Fresh Concrete
- Application
- Concrete Finishing
- Blade Material
- Aluminum
- Item
- Combo Screed
Dimensions
- Length
- 47 in
Description
The 47 in MARSHALLTOWN's Combo Screeds come designed with a sharp edge and a round edge. The sharp edge easily cuts down any high spots to make a level surface and the round edge conveniently creates a smooth surface, mimicking a Bull Float. Adjust your handle position to the desired area to have the best comfort through the concrete work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.